Beli jual motor elektrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Marelli Motori Electric Motor B3 (Dinamo Motor Listrik)
    Mulai

    Rp1.499.900

    Marelli Motori Electric Motor B3 (Dinamo Motor Listrik)
    Deskripsi:
    General Specifications : - Rated outputs and efficiency values are in accordance with IEC 60034-30-1, - All parameters are measured in accordance with IEC 60034-2-1, - Continuous duty (S1) with suffi cient thermal margins to withstand short overloads, - IP 55 protection degree, - Insulation class F/Temperature rise class B, - + 40°C maximum ambient temperature, - 1000 m a.s.l. installation.
  2. Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp839.900

    Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380 V for up to 5.5 HP, 380/660V for 7.5HP and above> Frame up to 132 Aluminum Housing, Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1500.00
  3. Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp739.900

    Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  4. Marelli Motori Electric Motor B5 (Dinamo Motor Listrik)
    Mulai

    Rp1.499.900

    Marelli Motori Electric Motor B5 (Dinamo Motor Listrik)
    Deskripsi:
    General Specifications : - Rated outputs and efficiency values are in accordance with IEC 60034-30-1, - All parameters are measured in accordance with IEC 60034-2-1, - Continuous duty (S1) with suffi cient thermal margins to withstand short overloads, - IP 55 protection degree, - Insulation class F/Temperature rise class B, - + 40°C maximum ambient temperature, - 1000 m a.s.l. installation.
  5. Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)
    21%
    Mulai

    Rp1.099.900

    Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)
    Deskripsi:
    > TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1000
  6. ASPIRA Motorcycle Battery Maintenance Free (Aki Motor Kering)
    Rating:
    80% of 100
    (2)
    Mulai

    Rp189.900

    ASPIRA Motorcycle Battery Maintenance Free (Aki Motor Kering)
    Deskripsi:
    Aki ASPIRA Maintenance Free merupakan salah satu produk unggulan Astra yang memiliki kelebihan :- Aki yang bebas perawatan, diproduksi dengan teknologi Valve Regulated Lead Acid, membuat aki tidak memerlukan penambahan & pengecekan air aki lagi sehingga menghemat waktu & biaya perawatan. - Siap langsung dipakai karena sudah terisi accu zuur dengan standar pabrik & sudah terisi setrum.- Accu zuur dijamin tidak tumpah atau bocor karena menggunakan separator AGM (Absorbent Glass Mat).- Awet dan didesain untuk dapat menampung elektrolit konsentrasi tinggi sehingga dapat menghasilkan daya start yang tinggi.- Menjadi pilihan seluruh produsen kendaraan bermotor di indonesia (OEM quality).
    atribut:
    • Capacity (Ah): 3.5
    • Voltage (V): 12
    • Dimensions (mm): 113x70x85
    • SNI License: Yes
    • SNI Number: SNI 4326:2013 No : 352/S/RV/B/V.3/2015
  7. Yuasa Wet Motorcycle Battery (Aki Motor Basah)
    Mulai

    Rp239.900

    Yuasa Wet Motorcycle Battery (Aki Motor Basah)
    Deskripsi:
    Conventional-Produk aki konvensional yang paling lama diantara varian produk YBI yang lain. Menggunakan bahan-bahan berkwalitas untuk memenuhi permintaan pasar domestic dan ekspor
    atribut:
    • Voltage (V): 12
    • SNI License: Yes
    • SNI Number: SNI 4326:2013 No : 04-0921034
  8. Daytona Motorcycle Battery Gel Nano Supercharge Semi Pro (Aki Motor Gel Nano)
    Mulai

    Rp519.900

    Daytona Motorcycle Battery Gel Nano Supercharge Semi Pro (Aki Motor Gel Nano)
    Deskripsi:
    Dapat digunakan pada motor Kymco100, Bosowa, Sonic125, Vespa Corsa Matic, R25, MT25, Piaggio LX150, KLX150/250, CBR250R(Thn2000), setara DYTX7L, Ninja250, Pulsar200NS, Inazuma250, Kymco125, Dink150, TVS Apache200, PiaggioZip, NR, VFT750C, CB1000F/FT, GSX1300BK, Hayabusa, ZRX1200DAEG, KLE650Versys, ER6n, HDSportster, VTX1300c, Retro, Shadow, Husqvarna, ZX-14, Strom1000, VespaGTS/GTV, Motorrad.
  9. RYU Elektro Motor (Dinamo Motor)
    Mulai

    Rp929.900

    RYU Elektro Motor (Dinamo Motor)
    atribut:
    • Rate Torque: 1.7
  10. Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    Mulai

    Rp2.299.900

    Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    atribut:
    • Voltage (V/Hz): 230/50
    • Number of Phase: 1 Phase
  11. Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    27%
    Rating:
    20% of 100
    (1)
    Mulai

    Rp2.099.900

    Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  12. Fuji Electric Thermal Overload Relay
    Mulai

    Rp269.900

    Fuji Electric Thermal Overload Relay
    Deskripsi:
    Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
  13. ASPIRA Motorcycle Tyre Tubeless Maxio Techno Scootic (Ban Luar Motor)
    Mulai

    Rp209.900

    ASPIRA Motorcycle Tyre Tubeless Maxio Techno Scootic (Ban Luar Motor)
    Deskripsi:
    Aspira Maxio Techno ban motor tubeless yang cocok untuk penggunaan sehari-hari, awet serta memberikan kenyamanan berkendara.Detail :- Ban Tubeless- Ukuran 80/90-14- Cocok untuk Scootic Yamaha Mio ,Yamaha Fino, Yamaha Xeon, Honda Vario, Honda Beat, Honda Scoopy, Honda Spacy, & Suzuki Address
  14. Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp20.999.900

    Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)
    atribut:
    • Frequency (Hz): 50-60 (+/-5%)
    • Number of Phases: 3 phases
    • Number of Preset Speeds: 16
    • Output Frequency (kHz): 0.0001-0.5
    • Rated Supply Voltage (V): 380-415 (-15 to 10%)
  15. GS ASTRA Motorcycle Battery Type MF (Aki Motor Kering)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    GS ASTRA Motorcycle Battery Type MF (Aki Motor Kering)
    Deskripsi:
    Aki yang di produksi untuk menghasilkan daya start tinggi , sudah langsung terisi dengan accu zuur nya sert menghemat waktu dan biaya karena menggunakan teknologi yang membuat pemakai tidak perlu penambahan dan pengecekan air di aki.
    atribut:
    • Voltage (V): 12
    • SNI License: Yes
    • SNI Number: SNI 0038:2009 No : 338/S/RV/B/V.3/2015
  16. Autonics Signal Lights LED Type MS115L Series
    Mulai

    Rp1.299.900

    Autonics Signal Lights LED Type MS115L Series
    Deskripsi:
    LED Multi Signal Light featuring two flashing patterns for diverse use.
    atribut:
    • Connection Type: Lead wire connection
Daftar Harga jual motor elektrik Terbaru October 2026
Marelli Motori Electric Motor B3 (Dinamo Motor Listrik)Rp1.499.900
Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 3 Phase (Dinamo Motor Listrik)Rp839.900
Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Rp739.900
Aero Electric Motor Foot Mounted B3 1500RPM 3 Phase 4 Pole (Dinamo Motor Listrik)Rp799.900
Marelli Motori Electric Motor B5 (Dinamo Motor Listrik)Rp1.499.900
Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)Rp1.099.900
Schneider Electric Photoelectric sensors XU Series (Sensor Fotolistrik)Rp799.900
ASPIRA Motorcycle Battery Maintenance Free (Aki Motor Kering)Rp189.900
Yuasa Wet Motorcycle Battery (Aki Motor Basah)Rp239.900
KRISBOW High Pressure Cleaner with Induction Motor (Mesin Cuci Tekanan Tinggi)Rp999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)